Shop All Plastic Tube Stock
Professional Plastics
Nylon MD Tube - Cast, 3.50 ID X 5.00 OD [Ft]
Mfr # TNYLMD3.500X5.000
Zoro # G600910201
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Weight 6
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLMD3.500X5.000
- Zoro # G600910201
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Width | 5 |
Height | 5 |
Details
Material | Nylon |
Weight | 6 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Max. Recommended Use Temp (Deg:F) | 200 |
UL94 Flammability Rating Method: UL 94 | HB |
Specific Gravity (73 Deg: g/cm3) | 1.16 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- PROFESSIONAL PLASTICS Natural Acetal 72 L (RACENASQ1.000C-10)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA1.375X1.500X48.000LE)
- PROFESSIONAL PLASTICS Orange Tube Caps 3 L (HCAP.375ORANGEENDCAP-2000PCS)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.250X.500X48.000)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.500X.750X48.000)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-1)
- Professional Plastics Plastic Tube Stock