Shop All Plastic Tube Stock
Professional Plastics
Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each]
Mfr # TNYLMD3.000X4.500X26.000
Zoro # G700910064
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 26
- Height 4.5
- Weight 11
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLMD3.000X4.500X26.000
- Zoro # G700910064
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 26 |
Height | 4.5 |
Width | 4.5 |
Details
Material | Nylon |
Weight | 11 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
UL94 Flammability Rating Method: UL 94 | HB |
Specific Gravity (73 Deg: g/cm3) | 1.16 |
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTW)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-227)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-PTFE-90)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.500X8.000)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Tube, 3.500 ID X 4.500 OD, 4 FT (TLINNA3.500X4.500-4)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA.250X.437X48.000LE)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.00 ID X 4.00 OD [Ft] (TNYLMD2.000X4.000)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L (TLINNA1.375X1.500X48.000LE)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.000)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00029, 0.375 ID X .625 OD X 50 FT [Each (TNORPA60F.375X.625X50FT)
- Professional Plastics Plastic Tube Stock