Shop All Plastic Tube Stock
Professional Plastics
Nylon MD Tube - Cast, 2.00 ID X 4.00 OD [Ft]
Mfr # TNYLMD2.000X4.000
Zoro # G800909982
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Height 4
- Weight 5
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLMD2.000X4.000
- Zoro # G800909982
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 12 |
Height | 4 |
Width | 4 |
Details
Material | Nylon |
Weight | 5 |
UL94 Flammability Rating Method: UL 94 | HB |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Specific Gravity (73 Deg: g/cm3) | 1.16 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PE-337)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872000)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket For 10" Tube (ZCLN-SG-V-10)
- REYNOLDS Aluminum Foil, Heavy Duty, 75 ft., Silver (PAC F28028)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00003, 0.062 ID X .187 OD X 50 FT [Each (TNORPA60F.062X.187X50FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.750X7.000)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.000X1.250-5)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 2.219 ID X 2.375 OD, 10 FT (TPVCSQGY2.219X2.375-10)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE.750X1.000X72.000C)
- PROFESSIONAL PLASTICS Platinum Silicone 12 L (TSILMED.250X.375X50FTPLATINUM)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-2)
- Professional Plastics Plastic Tube Stock