Shop All Plastic Tube Stock
Professional Plastics
Nylon MD Tube - Cast, 16.000 ID X 18.000 OD X 13.000 [Each]
Mfr # TNYLMD16.000X18.000X13.000
Zoro # G600910287
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 18
- Height 13
- Width 18
- Weight 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLMD16.000X18.000X13.000
- Zoro # G600910287
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 18 |
Height | 13 |
Width | 18 |
Details
Material | Nylon |
Weight | 31 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.16 |
UL94 Flammability Rating Method: UL 94 | HB |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (ZUSA-RC-994)
- K&S PRECISION METALS SHEET .016X6X12"" BRASS (16404)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872500)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- PROFESSIONAL PLASTICS Black Acetal 4 L (SACEBK1.000X1.250X48.000C)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC5.750X6.000)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00003, 0.062 ID X .187 OD X 50 FT [Each (TNORPA60F.062X.187X50FT)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L (TG10NA.250X.500X48.000)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 5/8 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PETG-5)
- Professional Plastics Plastic Tube Stock