Shop All Plastic Tube Stock
Professional Plastics
Nylon MD Tube - Cast, 1.500 ID X 2.500 OD X 26.000 [Each]
Mfr # TNYLMD1.500X2.500X26.000
Zoro # G900910185
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 26
- Weight 4
- Width 2.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLMD1.500X2.500X26.000
- Zoro # G900910185
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 26 |
Width | 2.5 |
Height | 2.5 |
Details
Material | Nylon |
Weight | 4 |
Tensile Strength (psi @ 73 Deg;) | 11000 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Specific Gravity (73 Deg: g/cm3) | 1.16 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 50 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
Max. Recommended Use Temp (Deg:F) | 200 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
UL94 Flammability Rating Method: UL 94 | HB |
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-PET-36)
- ZORO SELECT Slotted Shim 3 x 3" x 0.050", Pk10 (36D740)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0452-8)
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC10.000X11.000)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC7.750X8.000)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.00 ID X 4.00 OD [Ft] (TNYLMD2.000X4.000)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA.250X.500-5)
- PROFESSIONAL PLASTICS Gray PVC 4 L (RPVCGYSQ.500-10)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 2 ft. L, 4" Inside Dia, 4-1/2" Outside Dia (BULK-PT-CAC-18)
- Professional Plastics Plastic Tube Stock