Shop All Plastic Rods
Professional Plastics
Nylon MD Rod - Cast, 3.500 Dia [Ft]
Mfr # RNYLMD3.500CAST
Zoro # G100907695
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Length 12
- Width 3.5
- Weight 6
- Tensile Strength (psi @ 73 Deg;) 10500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNYLMD3.500CAST
- Zoro # G100907695
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Height | 3.5 |
Length | 12 |
Width | 3.5 |
Details
Weight | 6 |
Tensile Strength (psi @ 73 Deg;) | 10500 |
Max. Recommended Use Temp (Deg:F) | 220 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Flexural Strength (psi @ 73 Deg: F) | 17000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 35 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.5 |
Description
Nylon® MD (Cast 6) is a nylon and molybdenum disulfide (MoS2) composition designed to improve the mechanical, thermal and bearing properties to Type 6 Nylon while maintaining its basic electrical and chemical characteristics. Cast Nylon MD is more cost efficient than extruded Nylon MD when it comes to production of large parts. The casting process allows for massive sheets up to 60" x 120", Rods up to 24" dia, Tubes up to 55" diameter, and even Near-net Shapes for the production of large, "hollowed-out" parts that would otherwise require heavy machining and waste. Through compounding, finely divided particles impart extra lubricity to this nylon, permitting Nylon MD parts to operate with little or no lubrication. This makes it especially suited to applications where external lubrication is impractical, contaminating or difficult to maintain. The added lubricity also contributes dramatically to component service life, making Nylon MD a very cost-efficient choice. Nylon MD provides non-galling and non-scratching characteristics, sound dampening qualities, insulating properties, resistance to oils, greases, most alkalies, solvents, and organic acids
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Green (879405)
- ZORO SELECT Slotted Shim 4 x 4" x 0.004", Pk20 (36D747)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.000 Dia [Ft] (RNYLMD3.000CAST)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.5 W (RPVCBK.500-5)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.5 W (RG10NA.500X48.000)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- ONLINEMETALS Titanium Bar-Round 144 L (4733)
- Professional Plastics Plastic Rods