Shop All Nylon Tubing
Professional Plastics
Nylon MD & Oil - Blue - Tube, 9.250 ID X 10.500 OD X 13.000 [Each]
Mfr # TNYLMDXBL9.250X10.500X13.000
Zoro # G700918862
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 13
- Length 13
- Width 10.5
- Height 10.5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLMDXBL9.250X10.500X13.000
- Zoro # G700918862
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 13 |
Width | 10.5 |
Height | 10.5 |
Details
Weight | 13 |
Color | Blue |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Nylon MD-OIL Blue (Generic) Standard Color: DARK NAVY BLUE NOTE: Other colors may also be available This provides a material possessing the same high Compressive Strength and Load Bearing properties of MD filled, with all the advantages of a Liquid Lubricant. Nylon MD + OIL (Blue) is especially suited for High Load - Low RPM applications, but is a superior replacement for MD in many heavy-duty friction generating applications. Typical Applications: Pillow Blocks Trunnion Bearings Rope Sheaves, Pulleys, Sprockets Slipper Pads Dryer Bushings High Load applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 140903 (140903)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA16)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- Professional Plastics Nylon Tubing