Shop All Plastic Sheets
Professional Plastics
Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24
Mfr # SNYLMD.500CASTQ-12X24
Zoro # G900913414
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 26
- Length 24
- Height 0.5
- Specific Gravity (73 Deg: g/cm3) 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNYLMD.500CASTQ-12X24
- Zoro # G900913414
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Height | 0.5 |
Width | 12 |
Details
Material | Nylon |
Weight | 26 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 30 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 55 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Tensile Strength (psi @ 73 Deg;) | 10000 |
UL94 Flammability Rating Method: UL 94 | HB |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Description
Nylatron GSM cast nylon from Quadrant contains finely divided particles of molybdenum disulphide (MoS2) to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. This material may be cast in standard sizes and near-net shapes. Massive Plates, Rods & Tubes are avilable upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- ZORO SELECT Flat Stock, Copper, 110, 1/2 x 2 In, 6 Ft L (CF.5X2)
- RUBBER-CAL Closed Cell Rubber - Blend - 3/8" X 39" X 78" (02-127)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.080 Thick, 24 X 48 (SACR.080CEF-24X48)
- PROFESSIONAL PLASTICS Gray#2064 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2064.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear DE1-1 Cgl/GL Polycarbonate Film Strp, 0.020" X 24" X 48" (SPCCL.020X48.000DE11)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- PROFESSIONAL PLASTICS Clear Endlighten XL Acrylic Sheet, 0.236 X 49.000 X 97.000 [Each] (SACRENDXL.236X49.000X97.000CEF)
- ZORO SELECT White UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-ET-17)
- Professional Plastics Plastic Sheets