Shop All Specialty Cleaners
Professional Plastics
Novus # 3 Hvy Scratch Remover, Half Gallon [Each]
Mfr # CLEANER-NOVUS3-.5GAL
Zoro # G100944997
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cleaner
- Weight 7
- Width 5
- Height 5
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANER-NOVUS3-.5GAL
- Zoro # G100944997
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Width | 5 |
Height | 5 |
Length | 5 |
Details
Material | Cleaner |
Weight | 7 |
Description
Novus 3 Heavy Scratch Remover Removes heavy scratches and abrasions from most acrylic surfaces. Use when damage is too severe to be restored with NOVUS No. 2 polish. Requires use of NOVUS No. 2 for final finishing Not recommended for use on coated plastics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 25 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90851)
- MINT-X 33 gal Mint Scent Trash Bags Drawstring , 40PK (MX3335B40F)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- CLOROX Clean-Up Disinfectant Cleaner with Bleach, 32 fl oz (1 quart) Clear (CLO35417)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- RESOLVE 48 Oz. Pet Formula Carpet Cleaner For Steam Machine (1920075531)
- Professional Plastics Specialty Cleaners