Shop All Specialty Cleaners
Professional Plastics
Novus #3 Cleaner -8 OZ -2/CSE, Novus #3 Cleaner -8 OZ -2/CSE [Case]
Mfr # CLEANERNOVUS3-8OZ-2CASE
Zoro # G400945014
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Weight 2
- Height 3
- Material Cleaner
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERNOVUS3-8OZ-2CASE
- Zoro # G400945014
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Weight | 2 |
Material | Cleaner |
Description
Novus 3 Heavy Scratch Remover Removes heavy scratches and abrasions from most acrylic surfaces. Use when damage is too severe to be restored with NOVUS No. 2 polish. Requires use of NOVUS No. 2 for final finishing Not recommended for use on coated plastics
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ41800GR00 (FGQ41800GR00)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VMZ7)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- MISTY X-Wax Floor Stripper, 18oz Aerosol, PK12 (1033962)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- WOOLITE Glisten Washer Magic 12 oz Washing Machine Cleaner (WM0612N)
- Professional Plastics Specialty Cleaners