Shop All Specialty Cleaners
Professional Plastics
Novus # 2 Fine Scratch Remover, Half Gallon [Each]
Mfr # CLEANER-NOVUS2-.5GAL
Zoro # G900945026
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Weight 6
- Material Cleaner
- Length 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANER-NOVUS2-.5GAL
- Zoro # G900945026
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Height | 5 |
Length | 5 |
Width | 5 |
Details
Weight | 6 |
Material | Cleaner |
Description
Novus 2 - Fine Scratch Remover Removes fine scratches, haziness and abrasions from most plastics. With repeated use, NOVUS No. 2 restores faded and discolored plastics. Removes the damage instead of filling it in Buffs out quickly After restoring, seals with a coat of polish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- REMCO VIKAN Green 16" Squeegee Head (77522)
- BRUSH RESEARCH MANUFACTURING B46B Shoe Handle Scratch Brush, .006 Brass, 4X16, 1" Trim, 10.25" OAL (B46B)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 30", Black (FG9C2900BLA)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- LEATHER THERAPY Leather Therapy Wash with Spray 16 oz. (10109)
- Professional Plastics Specialty Cleaners