Shop All Specialty Cleaners
Professional Plastics
Novus # 2 Fine Scratch Remover, 8 OZ [Each]
Mfr # CLEANER-NOVUS2-8OZ
Zoro # G000944974
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cleaner
- Weight 1
- Length 2
- Height 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # CLEANER-NOVUS2-8OZ
- Zoro # G000944974
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Length | 2 |
Height | 2 |
Width | 2 |
Details
Material | Cleaner |
Weight | 1 |
Description
Novus 2 - Fine Scratch Remover Removes fine scratches, haziness and abrasions from most plastics. With repeated use, NOVUS No. 2 restores faded and discolored plastics. Removes the damage instead of filling it in Buffs out quickly After restoring, seals with a coat of polish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 5 gal, Concentrated, Water Based, Non Toxic (KK05)
- TTI Dirt Devil Power Express Bagless Corded Standard Filter Upright Vacuum (SD22020)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- GREEN EARTH Floor Cleaner, Foaming, 1/2 Gal (2 Liter), , Yellow, PK 4 (BET5364700)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- 303 PRODUCTS 303 PRODUCTS 30606 Fabric Cleaner; 32 Oz. (T93-30606)
- Professional Plastics Specialty Cleaners