Shop All Plastic Sheets
Professional Plastics
Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each]
Mfr # SNOMEX410.020X24.000X36.000
Zoro # G700913263
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nomex
- Length 36
- Weight 1
- Height 0.02
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNOMEX410.020X24.000X36.000
- Zoro # G700913263
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 36 |
Height | 0.02 |
Width | 24 |
Details
Material | Nomex |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1-1/4" Dia. (2XPD5)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032231)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.060 Thick, 24 X 48 (SABSBK.060HC1-24X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SPCCL.220X48.000X96.000FM)
- PROFESSIONAL PLASTICS Clear Antibacterial AMC-800 2 Sides Acrylic Sheet, 0.187 X 48.000 X 9 (SACRAMC8002.187X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS 19MM White Celtec Exp PVC Sheet (S), 0.748 X 48.000 X 96.000 [Each] (SPVCEL.748X48.000X96.000WHV)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.188" Thick (1UTU8)
- Professional Plastics Plastic Sheets