Shop All Plastic Sheets
Professional Plastics
Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each]
Mfr # SNOMEX410.003X24.000X36.000
Zoro # G700913102
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Weight 1
- Height 0.003
- Material Nomex
- Specific Gravity (73 Deg: g/cm3) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNOMEX410.003X24.000X36.000
- Zoro # G700913102
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 36 |
Height | 0.003 |
Width | 24 |
Details
Weight | 1 |
Material | Nomex |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876090)
- PROFESSIONAL PLASTICS Gray/Black Gravoply ES 29496, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GYBK)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.375 Thick, 12 X 24 (SHASC276.375-12X24)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.500 X 54.000 X 96.000 [Each] (SSEASF.500X54.000X96.000)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 24 X 48 (SHDPENA.500-24X48)
- FILM-GARD Polyethylene 100 ft L x 10 ft W x 6 mil Thick (626033)
- Professional Plastics Plastic Sheets