Shop All Fiberglass Sheets
Professional Plastics
Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb |
Mfr # SHCNO.250X48X963.001-05F05F
Zoro # G200935802
product price: $1,246.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Length 96
- Width 48
- Weight 22
- Height 0.25
- Specific Gravity (73 Deg: g/cm3) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCNO.250X48X963.001-05F05F
- Zoro # G200935802
- Country of Origin Multiple
- Category Fiberglass Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Weight | 22 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
AeroRigidTM 2223 is a sandwich panel made with facings of fiberglass cloth reinforced phenolic laminate and Nomex® honeycomb (SAH) that is designed for use in aircraft cabin interior structures such as galleys, lavatories, bulkheads, partitions, storage compartment and crew rests. AeroRigidTM 2223 provides high surface finish to minimize extra fill and fair preparation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- ZORO SELECT Music Wire, Type 302 SS, 12, 0.029 In (29029)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001020)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- STI 28 X 52 In. Composite Sheet (CS2852)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- Professional Plastics Fiberglass Sheets