Shop All Epoxy & Structural Adhesives
Professional Plastics
Nomex 3.0 Density Fiberglass Epoxy Fiberglass Epoxy Honeycomb, 0.500
Mfr # SHCNO.500X48X963.001-05C05C
Zoro # G600929128
product price: $1,583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,583.99
Free 30-Day Returns
Key Features
- Length 96
- Height 0.5
- Weight 44
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCNO.500X48X963.001-05C05C
- Zoro # G600929128
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Length | 96 |
Height | 0.5 |
Width | 48 |
Details
Item | Glue |
Weight | 44 |
Description
AeroRigidTM2623 is a sandwich panel made with facings of fiberglass cloth reinforced epoxy laminate and Nomex® honeycomb (SAH) that is designed for use in commercial aircraft interior structures and non-structures such as crew rests and galley areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Pipe Seal Tape Ptfe 1/2X260 (017065)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 24 Gun Use Cans, 2 Spray Foam Cleaner, 1 Spray Foam Gun, 27PK (24FC2FGC1SG)
- IDL PACKAGING Painters Tape, Blue, 2"x60 Yd. PK24 (C-4463-2)
- COLOR PUTTY 95244 3.68oz Teakwood Waterborne Wood Putty (244)
- LOCTITE Adhesive, Translucent, Syringe (1395391)
- J-B WELD Epoxy Adhesive, MinuteWeld Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (50151)
- SIKA Flex Polyurethane Sealant (227-G)
- DEVCON Epoxy Plus 22 Grey 400ml (14350)
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (128114)
- U-POL PRODUCTS U-POL Products UP0714 Dolphin Putty; 15 Oz Bag (UPL-UP0714)
- PERMATEX Permatex Permapoxy 4 Min, 84209 (84209)
- Professional Plastics Epoxy & Structural Adhesives