Shop All Epoxy & Structural Adhesives
Professional Plastics
Nomex 3.0 Density Fiberglass Epoxy Fiberglass Epoxy Honeycomb, 0.375
Mfr # SHCNO.375X48X963.001-05C05C
Zoro # G200929139
product price: $1,440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Color Clear
- Width 48
- Length 96
- Height 0.375
- Weight 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCNO.375X48X963.001-05C05C
- Zoro # G200929139
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Width | 48 |
Length | 96 |
Height | 0.375 |
Details
Item | Glue |
Color | Clear |
Weight | 33 |
Description
AeroRigidTM2623 is a sandwich panel made with facings of fiberglass cloth reinforced epoxy laminate and Nomex® honeycomb (SAH) that is designed for use in commercial aircraft interior structures and non-structures such as crew rests and galley areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEXFORD II 1/10 Gal Wexford II Caulk Gun (21001)
- R C MUSSON RUBBER CO. Contact Adhesive-Water Based Gallon (300GAL)
- TEAR-AID Vinyl Repair Type B (D-KIT-B01-100)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, Silicone Base (W11111010)
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (080115)
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- ECLECTIC PRODUCTS Glue Gel, Clear, Tube (237032)
- LOCTITE Instant Mix Epoxy, 0.47 oz, Dries Clear (1365868)
- LOCTITE Glue Stick, AA H8600 Series, Tan, Dual-Cartridge, 10:50 Mix Ratio (2060835)
- LOCTITE Epoxy Adhesive, E-05MR Series, Amber, Packet, 1:01 Mix Ratio, 15 min Functional Cure (1086598)
- Professional Plastics Epoxy & Structural Adhesives