Shop All Epoxy & Structural Adhesives
Professional Plastics
Nomex 3.0 Density Fiberglass Epoxy Fiberglass Epoxy Honeycomb, 0.250
Mfr # SHCNO.250X48X963.001-05C05C
Zoro # G800929140
product price: $1,309.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,309.99
Free 30-Day Returns
Key Features
- Width 48
- Weight 22
- Length 96
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCNO.250X48X963.001-05C05C
- Zoro # G800929140
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Weight | 22 |
Description
AeroRigidTM2623 is a sandwich panel made with facings of fiberglass cloth reinforced epoxy laminate and Nomex® honeycomb (SAH) that is designed for use in commercial aircraft interior structures and non-structures such as crew rests and galley areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- BIG HORN High Pressure Glue Injector with 2 Brass Tips (19408)
- BSC PREFERRED 3/4'' x 60 yds. Orange Tape Logic Masking Tape, 12PK (T93400312PKD)
- SHURTAPE Duct Tape, 60yd, 1-7/8"W, Orange, Industrial (PC 009)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- J-B WELD Adhesive Kwikweld 10Oz (8271)
- HARDMAN Epoxy Adhesive, Double/Bubble Non-Sag Extra Fast Setting Series, White, Pail, 10 PK, 1:01 Mix Ratio (4008-BG10)
- LOCTITE Epoxy Adhesive, E-05CL Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 30 min Functional Cure (237099)
- LOCTITE Acrylic Adhesive, E-30CL Series, Light Amber, (1) 0.34 oz, (1) 1.41 oz, Bottle, 2:01 Mix Ratio (237118)
- DEVCON Epoxy Adhesive, 10710 Series, Gray, Jar, 5:01 Mix Ratio, 16 hr Functional Cure (10710)
- NORTON CO Frp Fiberglass Repair And Panel Bonding, Urethane, 10 Minutes, 400 Ml (NOR-4672)
- Professional Plastics Epoxy & Structural Adhesives