Shop All Epoxy & Structural Adhesives
Professional Plastics
Nomex 3.0 Density Fiberglass Epoxy Fiberglass Epoxy Honeycomb, 0.125
Mfr # SHCNO.125X48X963.001-05C05C
Zoro # G800929119
product price: $1,122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Key Features
- Color Off-White
- Container Size 32 fl oz
- Weight 11
- Length 96
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCNO.125X48X963.001-05C05C
- Zoro # G800929119
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 32 fl oz |
Length | 96 |
Height | 0.125 |
Width | 48 |
Details
Color | Off-White |
Weight | 11 |
Description
AeroRigidTM2623 is a sandwich panel made with facings of fiberglass cloth reinforced epoxy laminate and Nomex® honeycomb (SAH) that is designed for use in commercial aircraft interior structures and non-structures such as crew rests and galley areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- CAMIE CAMPBELL Upholstery Adhesive, white, 12 PK (313)
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- OATEY Fix-It Gray Plumbers Putty 4 oz (31270)
- PC PRODUCTS Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (070161)
- 3M High Performance Plastic Adhesive, 1 gal. (1099)
- DEVCON Epoxy Adhesive, 10710 Series, Gray, Jar, 5:01 Mix Ratio, 16 hr Functional Cure (10710)
- PERMATEX 2 Minute General Purpose Epoxy, .84 oz. dual syringe, carded (84160)
- LOCTITE Construction Adhesive, 7332 Series, Gray, Pail, 4:01 Mix Ratio, 6 hr Functional Cure (2751067)
- USA INDUSTRIALS Sikadur 32 Series, Black/Brown/Off-white, 8.5 oz, Cartridge (SIKA-91109)
- ADVANCED ADHESIVE TECHNOLOGIES Advanced Adhesive Technologies AAT-390 4G Marine and Exterior Carpet Adhesive - 4 Gallon (AAT-390 4G)
- Professional Plastics Epoxy & Structural Adhesives