Shop All PVC Tubing
Professional Plastics
Newflex Vfh Sprial PVC Tubing (N), 0.500 ID X .700 OD X 100 FT [Each]
Mfr # TPVCVFH.500X.700X100FTSPIRAL
Zoro # G500899811
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Height 12
- Length 12
- Weight 12
- Specific Gravity (73 Deg: g/cm3) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPVCVFH.500X.700X100FTSPIRAL
- Zoro # G500899811
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Height | 12 |
Length | 12 |
Details
Weight | 12 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Newflex® Spiral Reinforced PVC Suction Hose - NEWFLEX reinforced suction hose is widely used throughout industry for both positive and negative pressure applications. Its advanced design allows the use of light-weight, corrosion-resistant PVC to replace bulkier and heavier plywrapped rubber hose. NEWFLEX series 'FH' and 'FHS' are clear, allowing the user to have full visual contact with the flow of material inside. The Food Grade lines are made from FDA-approved ingredients suitable for food and beverage handling. The smooth interior is easily sterilized and cleaned. Both types have a vacuum rating of 28 in./Hg. NEWFLEX series 'VFH' is produced from a clear FDA core with an industrial grade white helix, which is not exposed to the hose I.D. It can handle light-duty pressure discharge, gravity feed, and moderate vacuum applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Kit, 1 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome Plated 1 Kit (656-8453-T)
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port (UR24736)
- PRIME-LINE Replacement Shower Stem For Sayco, 4-5/8 in. Length, Brass Single Pack (MP58025)
- APOLLO VALVES Backflow Preventer Repair Kit (3800301)
- PROFESSIONAL PLASTICS Tygon B-44-4X Tube - AAA00036, 0.500 ID X .625 OD X 50 FT [Each] (TTYB444X.500X.625X50FT)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00017, 0.250 ID X .375 OD X 5 (TTY2375.250X.375X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42022, 0.312 ID X .437 OD X 25 FT [Each] (TTYELFL.312X.437X25FT)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- PROFESSIONAL PLASTICS Tygon 2375 Chemical-Resistant Tube - AJK00012, 0.187 ID X .312 OD X 5 (TTY2375.187X.312X50FT)
- PROFESSIONAL PLASTICS Tygon E-3603 Tube - ACF02007, 0.125 ID X .250 OD X 100 FT [Each] (TTYE3603.125X.250X100FT)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- Professional Plastics Tubing