Shop All Plastic Sheets
Professional Plastics
Natural Virgin PTFE Film Strip, Width-48inXLength-36ft/Height-.005
Mfr # STFE.005X48.000X36FTV
Zoro # G800931631
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 9
- Material Teflon
- Height 4.33
- Width 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STFE.005X48.000X36FTV
- Zoro # G800931631
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 4.33 |
Width | 4.33 |
Length | 48 |
Details
Color | Natural |
Weight | 9 |
Material | Teflon |
Specific Gravity (73 Deg: g/cm3) | 2.18 |
Description
PTFE (PolyTetraFluoroEthylene), it is a fluorocarbon-based polymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE is suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's mechanical properties are low compared to other plastics, and can be used over a wide temperature range of -100°F to +400°F (-73°C to 204°C). Mechanical properties are often enhanced by adding fillers. It has excellent thermal and electrical insulation properties and a low coefficient of friction. PTFE is very dense and cannot be processed by melting. PTFE must be compressed and sintered to form useful shapes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20188S175-C6)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 1000pc/box (GLZ13)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- PROFESSIONAL PLASTICS Red#2283 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SACRRD2283.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS White/Black Gravoply 2 21919, 0.062 X 24.000 X 48.000 [Each] (SGRAV2.062X24X48WHBK21919)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000 [Each] (SACR.187X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 12 X 12 (SACR.062CEF-12X12)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.250 Thick, 24 X 24 (SHAS276.250-24X24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- Professional Plastics Plastic Sheets