Shop All Plastic Sheets
Professional Plastics
Natural Virgin PTFE Film Strip, Width-12in/Length-100ft/Height-.005
Mfr # STFE.005X12.000X100FTV
Zoro # G800931815
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 4.862
- Length 12
- Weight 6
- Height 4.862
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # STFE.005X12.000X100FTV
- Zoro # G800931815
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 4.862 |
Length | 12 |
Height | 4.862 |
Details
Color | Natural |
Weight | 6 |
Material | Teflon |
Specific Gravity (73 Deg: g/cm3) | 2.18 |
Description
PTFE (PolyTetraFluoroEthylene), it is a fluorocarbon-based polymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE is suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's mechanical properties are low compared to other plastics, and can be used over a wide temperature range of -100°F to +400°F (-73°C to 204°C). Mechanical properties are often enhanced by adding fillers. It has excellent thermal and electrical insulation properties and a low coefficient of friction. PTFE is very dense and cannot be processed by melting. PTFE must be compressed and sintered to form useful shapes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 3ft W x 8ft L (20-116)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114BT-100)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each] (SPROEG.250X48.000X96.000)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.005 X 12.000 X 24.000 [Each] (SKAPT.005X12.000X24.000HN)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- ADIROFFICE 12" x 24" x 1/8" Clear Plexiglass Acrylic Sheet, PK3 (ADI1224-3-C)
- Professional Plastics Plastic Sheets