Shop All Plastic Rods
Professional Plastics
Natural Ultem 12 L, 2 W
Mfr # RULT1000NA2.000
Zoro # G900931012
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultem
- Length 12
- Color Natural
- Width 2
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RULT1000NA2.000
- Zoro # G900931012
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2 |
Height | 2 |
Details
Material | Ultem |
Color | Natural |
Weight | 2 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.1 |
FDA Compliant | Yes |
USP CLASS VI Compliant | Yes |
NSF Compliant | Yes |
UL94 Flammability Rating Method: UL 94 | V-0 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
USDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 80 |
Tensile Strength (psi @ 73 Deg;) | 16500 |
Dielectric Strength (volts/mil) | 830 |
Specific Gravity (73 Deg: g/cm3) | 1.28 |
Max. Recommended Use Temp (Deg:F) | 340 |
Heat Deflection Temp. (264 psi) Deg:F | 392 |
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU7)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-10)
- PROFESSIONAL PLASTICS Invar 36 Rod, 2.000 Dia [Ft] (RINVAR2.000-36)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.75 W (RULT1000NA.750)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 1.5 W (RCANNA1.500X48.000CE)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1 W (RDELBK1.000)
- PROFESSIONAL PLASTICS Blue 48 L, 1.25 W (RACRC1.250BL2114MG-4)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 3 W (10360)
- Professional Plastics Plastic Rods