Shop All Plastic Rods
Professional Plastics
Natural Ultem 12 L, 1.5 W
Mfr # RULT1000NA1.500
Zoro # G100931058
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultem
- Length 12
- Color Natural
- Width 1.5
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RULT1000NA1.500
- Zoro # G100931058
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.5 |
Height | 1.5 |
Details
Material | Ultem |
Color | Natural |
Weight | 2 |
USDA Compliant | Yes |
USP CLASS VI Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.28 |
NSF Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 340 |
Tensile Strength (psi @ 73 Deg;) | 16500 |
Dielectric Strength (volts/mil) | 830 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.1 |
Tensile Elongation at Break (% @ 73 Deg: F) | 80 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Heat Deflection Temp. (264 psi) Deg:F | 392 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
FDA Compliant | Yes |
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets - 1/16" T x 12" W x 12" L - 3 Pk (20-116)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H70-208)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- PROFESSIONAL PLASTICS Natural G-10/FR-4 48 L, 0.5 W (RG10NA.500X48.000)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1.25 W (RDELBK1.250)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.437 W (RDELNA.437)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.75 W (RACESD.750N)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1.25 W (18097)
- Professional Plastics Plastic Rods