Shop All Plastic Rods
Professional Plastics
Natural Ultem 12 L, 0.625 W
Mfr # RULT1000NA.625
Zoro # G600931152
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultem
- Length 12
- Color Natural
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RULT1000NA.625
- Zoro # G600931152
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.625 |
Height | 0.625 |
Details
Material | Ultem |
Color | Natural |
Weight | 1 |
USP CLASS VI Compliant | Yes |
Dielectric Strength (volts/mil) | 830 |
USDA Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 392 |
Tensile Strength (psi @ 73 Deg;) | 16500 |
Max. Recommended Use Temp (Deg:F) | 340 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
FDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.1 |
NSF Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 80 |
Specific Gravity (73 Deg: g/cm3) | 1.28 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119BT-25)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSGTR)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.5 W (RPFANA1.500)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.75 W (RPAPNA1.750X48.000XXX)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-5)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 3.5 W (RDELNA3.500)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 4 W (RTFE4.000V)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia. (1UXB8)
- Professional Plastics Plastic Rods