Shop All Plastic Rods
Professional Plastics
Natural Ultem 12 L, 0.25 W
Mfr # RULT1000NA.250
Zoro # G800931082
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ultem
- Length 12
- Color Natural
- Width 0.25
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RULT1000NA.250
- Zoro # G800931082
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Material | Ultem |
Color | Natural |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.28 |
Max. Recommended Use Temp (Deg:F) | 340 |
Heat Deflection Temp. (264 psi) Deg:F | 392 |
USDA Compliant | Yes |
FDA Compliant | Yes |
Dielectric Strength (volts/mil) | 830 |
Tensile Strength (psi @ 73 Deg;) | 16500 |
USP CLASS VI Compliant | Yes |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.1 |
Tensile Elongation at Break (% @ 73 Deg: F) | 80 |
UL94 Flammability Rating Method: UL 94 | V-0 |
NSF Compliant | Yes |
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4362_12_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (15333_36_0)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" Tape NEO FDA WHITE (380-1/8STAPE)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 4 W (RTFE4.000V)
- PROFESSIONAL PLASTICS Blue 48 L, 1.25 W (RACRC1.250BL2114MG-4)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 1 W (RACESD1.000N)
- PROFESSIONAL PLASTICS Macor 12 L, 0.5 W (RMACOR.500)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.25 W (RREX.250-1422)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.5 W (RPFANA1.500)
- EBERHARD MANUFACTURING CO Rod Dia 3/8 X 36" (EMC 1-6902-9 ZN)
- Professional Plastics Plastic Rods