Shop All Plastic Sheets
Professional Plastics
Natural Ultem 1000 Sheet, 2.000 X 24.000 X 48.000 [Each]
Mfr # SULT1000NA2.000X24.000X48.000
Zoro # G300913779
product price: $5,883.99
/ea
Free Shipping & Returns
$5,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 2
- Width 24
- Weight 112
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SULT1000NA2.000X24.000X48.000
- Zoro # G300913779
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 2 |
Width | 24 |
Length | 48 |
Details
Color | Natural |
Weight | 112 |
Material | Ultem |
Flexural Strength (psi @ 73 Deg: F) | 20000 |
USDA Compliant | Yes |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.1 |
NSF Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 340 |
USP CLASS VI Compliant | Yes |
Heat Deflection Temp. (264 psi) Deg:F | 392 |
Tensile Strength (psi @ 73 Deg;) | 16500 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Elongation at Break (% @ 73 Deg: F) | 80 |
Dielectric Strength (volts/mil) | 830 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 0.9 |
Specific Gravity (73 Deg: g/cm3) | 1.28 |
FDA Compliant | Yes |
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/32" Thick (BULK-PS-PC-38)
- M-D M-D Aluminum Sheet, Union Jack, 56000, 36"L x 24"W x 1/5" Thick, Black (56000)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-818)
- ONLINEMETALS 0.5" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7502)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPENA.500X48.000X96.000SR)
- PROFESSIONAL PLASTICS Black His Sheet, 0.125 X 48.000 X 96.000 [Each] (SHISBK.125X48.000X96.000)
- PROFESSIONAL PLASTICS Gray PVC Sheet - Vycom, 0.750 Thick, 48 X 48 (SPVCGY.750V-48X48)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Vinyl Film Sheet, 0.015 X 44.000 X 52.500 [Each] (SVINCL.015X44.000X52.500GG)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (PS-UHMW-RCY-13)
- Professional Plastics Plastic Sheets