Shop All Film Tape
Professional Plastics
Natural UHMW Tape Adhesive 1 Side, 0.060 X 2.000 Inch X 50 FT [Each]
Mfr # SUHMWA1NA.062X2.000X50FT
Zoro # G700931007
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Height 2
- Width 7.862
- Color Natural
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SUHMWA1NA.062X2.000X50FT
- Zoro # G700931007
- Country of Origin Multiple
- Category Film Tape
Dimensions
Height | 2 |
Width | 7.862 |
Length | 7.862 |
Details
Material | UHMW |
Color | Natural |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
UHMW Tape - Pressure Sesnsive UHMW Tape with Adhesive SurfaceUHMW Polymer is a Linear Polyethylene with a molecular weight in the range of 3,000,000 to 6,000,000. This value represents the "average molecular weight". Therefore, UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. The higher molecular weight is what gives UHMW Polymers a unique combination of characteristics making it more suitable for many applications where lower molecular weight grades fail. UHMW tape offers pressure sensitive adhesive for applications where mechanical fastening is not practical or for less labor intensive installation. PSA 1 = Pressure Sensitive Adhesive on One Size PSA 2 = Pressure Sensitive Adhesive on Both Sizes For Non-Adhesive UHMW Film, click here
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- GREAT NECK Guns Heavy Duty Alum Caulking (80053)
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 250 mL, Blue, Temp Range -58 to 662 Degrees F (HUBA02)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- NMC Danger /Peligro (PT54-2ML)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT2-1/4)
- Professional Plastics Film Tape