Shop All Conveyor Parts
Professional Plastics
Natural UHMW Snap-ON Bar EPP-804, Tivar UHMW EPP-804 Profile, 10 FT
Mfr # PUHMWPROFILE-EPP-804-10
Zoro # G700931601
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Weight 3
- Length 4
- Height 4
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PUHMWPROFILE-EPP-804-10
- Zoro # G700931601
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Color | Natural |
Weight | 3 |
Material | UHMW |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW can be extruded into a limitless variation of custom profiles to suit your needs. Typical Tivar UHMW parts and include: UHMW Guide Rails, UHMW Chain Guides, UHMW Wear Strips, UHMW Pulleys, UHMW Chain Tensioners & other custom profiles. An excellent general-purpose material, TIVAR¡ 1000 (natural) is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Quadrant also offers custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Whether your business is grain, pharmaceuticals, pizza dough or frozen poultry, TIVAR¡ material will reliably move your materials and products. Tivar UHMW Profiles are sold in Standard 10 Foot (120") Lengths. See Profiles & Number Reference Guide -Tivar UHMW Profiles & Part Numbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR 2Pc 1"X10Ft Ratchet Tie Down (1000/3000) (980090N)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- PROFESSIONAL PLASTICS J-Leg Design Wear Strip, Tivar UHMW EPP-622, 10 FT (PUHMWPROFILE-EPP-622-10)
- PROFESSIONAL PLASTICS Natural UHMW Clip-ON Strip EPP-708, Tivar UHMW EPP-708 Profile, 10 F (PUHMWPROFILE-EPP-708-10)
- PROFESSIONAL PLASTICS Natural UHMW Profile EP-104, 0.625 X 1.000 X 1.500 X 2.000, 10 FT (PUHMWNA-EP104-10)
- BIG HORN 5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19100)
- APACHE Flexco Roller Lacer RL-60 60" (1500mm) (25050638)
- KIPP Ball Transfer Unit Housing, Form:B Steel, Comp:Steel (K0760.115)
- APACHE Apache 98108495 1 in. x 20 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185569)
- Professional Plastics Conveyor Parts