Shop All Plastic Sheets
Professional Plastics
Natural UHMW Sheet, 0.500 Thick, 12 X 12
Mfr # SUHMWNA.500-12X12
Zoro # G800909289
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 96
- Weight 81
- Height 0.5
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SUHMWNA.500-12X12
- Zoro # G800909289
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.5 |
Width | 48 |
Details
Color | Natural |
Weight | 81 |
Material | UHMW |
Max. Recommended Use Temp (Deg:F) | 155 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
USDA Compliant | Yes |
Dielectric Strength (volts/mil) | 900 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 350 |
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.030" Thick (BULK-PF-PC-83)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-11)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- PROFESSIONAL PLASTICS Clear Resist 45 Acrylic Sheet, 0.150 X 48.000 X 96.000 [Each] (SACRR45.150X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.500 X 48.000 X 96.000 [Each] (SHALNA.500X48.000X96.000-901)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.375 X 48.000 X 96.000 [Each] (SCANNA.375X48.000X96.000CE)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 48 (SPLEXICL.125-12X48)
- FILM-GARD Film-Gard 625947 Filmgard Polyethylene 4 Mil Sheeting Black - 20 x 50 ft. (55229)
- Professional Plastics Plastic Sheets