Shop All Plastic Sheets
Professional Plastics
Natural UHMW Sheet, 0.125 Thick, 12 X 12
Mfr # SUHMWNA.125-12X12
Zoro # G800908671
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.125
- Material UHMW
- Width 12
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWNA.125-12X12
- Zoro # G800908671
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Width | 12 |
Length | 12 |
Details
Color | Natural |
Material | UHMW |
Weight | 21 |
FDA Compliant | Yes |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 350 |
Dielectric Strength (volts/mil) | 900 |
Max. Recommended Use Temp (Deg:F) | 155 |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R1-36)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 50 Ft (ZUSA-RC-1388)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- PROFESSIONAL PLASTICS Clear Matte/Matte Vinyl Film Sheet, 0.020 X 25.000 X 52.000 [Each] (SVINCL.020X25.000X52.000MM)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062CE-36X48)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Film-Masked Sheet, 0.250 X 48.000 X 96.000 [ (SACRYW2037.250X48.000X96.000CF)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPENA.250X48.000X96.000SR)
- PROFESSIONAL PLASTICS Torlon 4203 Sheet, 1.250 Thick, 12 X 24 (STOR42031.250-12X24)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-71)
- Professional Plastics Plastic Sheets