Shop All Plastic Sheets
Professional Plastics
Natural UHMW Sheet, 0.062 X 48.000 X 120.000 [Each]
Mfr # SUHMWNA.062X48.000X120.000
Zoro # G700908818
product price: $205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Color Natural
- Material UHMW
- Length 120
- Weight 13
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWNA.062X48.000X120.000
- Zoro # G700908818
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 120 |
Width | 48 |
Height | 0.062 |
Details
Color | Natural |
Material | UHMW |
Weight | 13 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 350 |
FDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 155 |
Dielectric Strength (volts/mil) | 900 |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- RANDALL 5/8In. CHANNEL (6 FT M-4036)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 241 (2HKR8)
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062C-36X48)
- PROFESSIONAL PLASTICS Clear Polycarbonate Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SPCCL.220X48.000X96.000FM)
- PROFESSIONAL PLASTICS White 2LB Polyethylene Foam Sheet, 0.062 X 48.000 X 72.000 [Each] (SFOAMPEWH.062X48.000X72.0002LB)
- PROFESSIONAL PLASTICS Clear Endlighten XL Acrylic Sheet, 0.236 X 49.000 X 97.000 [Each] (SACRENDXL.236X49.000X97.000CEF)
- PROFESSIONAL PLASTICS Clear Level 6 Bullet-Resistant Acrylic Sheet - A/R 2 Sides, 1.250 X 4 (SACRBR1.250X48.000X96.0LVL6AR2)
- PROFESSIONAL PLASTICS Green#2030 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [ (SACRGN2030.250X48.000X96.000CP)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- Professional Plastics Plastic Sheets