Shop All Shelving & Rack Accessories
Professional Plastics
Natural UHMW Angle Profile (lgh), 0.375 X 3.750 X 3.750 X 120.000 [Ea
Mfr # PUHMWNA.375X3.750X120.000ANGLE
Zoro # G100922261
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 7
- Weight 10
- Width 7
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PUHMWNA.375X3.750X120.000ANGLE
- Zoro # G100922261
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Height | 7 |
Width | 7 |
Length | 7 |
Details
Color | Natural |
Weight | 10 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW Angle - Thanks to its extremely low coefficient of friction (0.14), UHMW easily outperforms steel in sliding applications. Its inherent lubricity minimizes the heat-generating friction, which gradually destroys steel parts, and ensures smooth, noiseless operation. UHMW also withstands sand, grit, and corrosion at sub-zero temperatures. Not only does the plastic withstand the constant abrasive friction of the vehicle's traction drive belt high-speed drive chain, it must perform in an extremely harsh environment. UHMW stands up to sand, grit, water and ice that would quickly destroy a lesser material. And it does it at sub-zero temperatures. This kind of durability, low friction and wear resistance are key reasons why UHMW is the material of choice in so many other applications such as: Logging & Pulp - Conveyor Wear plates; Automotive - Rider plates for assembly lines; Iron ore production - Idler rollers for conveyors; Bottling & Canning - Guide shoes for palletizers; Waste water treatment - wear strips and shoes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4C)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx48"L (C2448-WGR)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Clear (QUS232CL)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea (PUHMWNA.250X1.500X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.500 X 2.000 X 2.000 X 120.000 [Ea (PUHMWNA.500X2.000X120.000ANGLE)
- KNAPE & VOGT 48 WHT Dual Standard (82 WH 48)
- ECONOCO Pipeline Double Bar Rack (PSBB2TS)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- Professional Plastics Shelving & Rack Accessories