Shop All Shelving & Rack Accessories
Professional Plastics
Natural UHMW Angle Profile (lgh), 0.250 X 1.500 X 1.500 X 120.000 [Ea
Mfr # PUHMWNA.250X1.500X120.000ANGLE
Zoro # G600922303
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 6
- Height 6
- Width 6
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PUHMWNA.250X1.500X120.000ANGLE
- Zoro # G600922303
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Length | 6 |
Height | 6 |
Width | 6 |
Details
Color | Natural |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
UHMW Angle - Thanks to its extremely low coefficient of friction (0.14), UHMW easily outperforms steel in sliding applications. Its inherent lubricity minimizes the heat-generating friction, which gradually destroys steel parts, and ensures smooth, noiseless operation. UHMW also withstands sand, grit, and corrosion at sub-zero temperatures. Not only does the plastic withstand the constant abrasive friction of the vehicle's traction drive belt high-speed drive chain, it must perform in an extremely harsh environment. UHMW stands up to sand, grit, water and ice that would quickly destroy a lesser material. And it does it at sub-zero temperatures. This kind of durability, low friction and wear resistance are key reasons why UHMW is the material of choice in so many other applications such as: Logging & Pulp - Conveyor Wear plates; Automotive - Rider plates for assembly lines; Iron ore production - Idler rollers for conveyors; Bottling & Canning - Guide shoes for palletizers; Waste water treatment - wear strips and shoes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINTER 0.001 in. H X 2.75 in. W X 3 in. L Clear Utility/Parts Flexible Peg Back Label Holder Plastic (150253-ACE)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.125 X 1.000 X 1.000 X 120.000 [Ea (PUHMWNA.125X1.000X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.500 X 2.000 X 2.000 X 120.000 [Ea (PUHMWNA.500X2.000X120.000ANGLE)
- PROFESSIONAL PLASTICS Natural UHMW Angle Profile (lgh), 0.375 X 3.750 X 3.750 X 120.000 [Ea (PUHMWNA.375X3.750X120.000ANGLE)
- FOCUS FOODSERVICE Focus Foodservice FWMCUHGN EZ Wall; Cylinder Utencil Holder GN - PKG OF 12 (FWMCUHGN)
- WARPS LINER SHELF WHT 24""X10' (PM210-W)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 18W X 72H (23CP1872)
- LOWELL Panel w3 whisper fans 3U (FW3-3T)
- Professional Plastics Shelving & Rack Accessories