Shop All Film Tape
Professional Plastics
Natural UHMW Adhesive 1 Side Strip, 0.125 Thick X 24.00 Inch X 100 FT
Mfr # SUHMWNA.125X24.000X100FTADH1
Zoro # G600931107
Free Shipping & Returns
$2,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Weight 128
- Height 14.384
- Length 24
- Width 14.384
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SUHMWNA.125X24.000X100FTADH1
- Zoro # G600931107
- Country of Origin Multiple
- Category Film Tape
Dimensions
Height | 14.384 |
Length | 24 |
Width | 14.384 |
Details
Material | UHMW |
Weight | 128 |
Color | Natural |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
UHMW Tape - Pressure Sesnsive UHMW Tape with Adhesive SurfaceUHMW Polymer is a Linear Polyethylene with a molecular weight in the range of 3,000,000 to 6,000,000. This value represents the "average molecular weight". Therefore, UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. The higher molecular weight is what gives UHMW Polymers a unique combination of characteristics making it more suitable for many applications where lower molecular weight grades fail. UHMW tape offers pressure sensitive adhesive for applications where mechanical fastening is not practical or for less labor intensive installation. PSA 1 = Pressure Sensitive Adhesive on One Size PSA 2 = Pressure Sensitive Adhesive on Both Sizes For Non-Adhesive UHMW Film, click here
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Crack Filler, 8 oz, Cartridge, PC-Concrete, Gray (072561)
- HUSKY Contractor-Grade, High-Density, Lightweight Painter's Masking Sheet, 400 ft L, 9 ft W, Clear (FG-P9941-06D)
- HERCULES All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue (15703)
- BIG HORN Glue Bottle & Nozzle Tip (19036)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- NMC Blue White, 2x18 (CBT20418)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 13/16 In. Wide x 36 Yards Long, Amber (KPT2-13/16)
- Professional Plastics Film Tape