Shop All Plastic Tube Stock
Professional Plastics
Natural UHMW 96 L
Mfr # TUHMWNA1.000X1.500X96.000
Zoro # G000909959
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Color Natural
- Length 96
- Height 1.5
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TUHMWNA1.000X1.500X96.000
- Zoro # G000909959
- Country of Origin Multiple
- Category Plastic Tube Stock
Dimensions
Length | 96 |
Height | 1.5 |
Width | 3 |
Details
Material | UHMW |
Color | Natural |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
Description
UHMW Tubes (aka UHMW-PE - PE1000) offer a combination of excellent properties including outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Tubes reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is also available in several filled grades including higher-temperature, ceramic-filled, conductive and ESd versions. UHMW is made in a number of specialty grades including Tivar 88, Tivar HOT, Tivar CeramP, and Tivar DrySlide. Tivar® is a registered tradename of Quadrant EPP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAX5)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft (4YUG9)
- PROFESSIONAL PLASTICS Clear Plexiglass 18 L (TACRC17.500X18.000)
- PROFESSIONAL PLASTICS Natural Delrin 60 L (TDELNA1.500X1.750-5)
- PROFESSIONAL PLASTICS Square Extruded Acrylic Tubes, 1.750 ID X 2.000 OD X 6FT (6/CS) [Case (TACRESQ1.750X2.000X72.00-6CASE)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00029, 0.375 ID X .625 OD X 50 FT [Each (TNORPA60F.375X.625X50FT)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L (TACRC6.750X7.000)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT (TPVCSQGY1.922X2.000-10)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 3" Inside Dia, 3-1/2" Outside Dia (BULK-PT-CAC-12)
- Professional Plastics Plastic Tube Stock