Shop All Film Tape
Professional Plastics
Natural UHMW 6 L
Mfr # SUHMWNA.010X6.000X54FTADH1
Zoro # G300930868
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.924
- Height 4.924
- Length 6
- Material UHMW
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SUHMWNA.010X6.000X54FTADH1
- Zoro # G300930868
- Country of Origin Multiple
- Category Film Tape
Dimensions
Width | 4.924 |
Height | 4.924 |
Length | 6 |
Details
Material | UHMW |
Color | Natural |
Weight | 2 |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
UHMW Tape - Pressure Sesnsive UHMW Tape with Adhesive SurfaceUHMW Polymer is a Linear Polyethylene with a molecular weight in the range of 3,000,000 to 6,000,000. This value represents the "average molecular weight". Therefore, UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. The higher molecular weight is what gives UHMW Polymers a unique combination of characteristics making it more suitable for many applications where lower molecular weight grades fail. UHMW tape offers pressure sensitive adhesive for applications where mechanical fastening is not practical or for less labor intensive installation. PSA 1 = Pressure Sensitive Adhesive on One Size PSA 2 = Pressure Sensitive Adhesive on Both Sizes For Non-Adhesive UHMW Film, click here
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Instant Adhesive, Clear, 7/16 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 24 PK (4YR49)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- BRADY Laminate Tape, Clear, 4In x 100Ft (142139)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-6" X 25')
- Professional Plastics Film Tape