Shop All Plastic Rods
Professional Plastics
Natural UHMW 12 L, 4 W
Mfr # RUHMWNA4.000
Zoro # G900908236
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Length 12
- Color Natural
- Width 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RUHMWNA4.000
- Zoro # G900908236
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 4 |
Height | 4 |
Details
Material | UHMW |
Color | Natural |
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
Max. Recommended Use Temp (Deg:F) | 155 |
Dielectric Strength (volts/mil) | 900 |
Tensile Elongation at Break (% @ 73 Deg: F) | 350 |
FDA Compliant | Yes |
USDA Compliant | Yes |
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSAESR-205)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-26)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-23)
- ZORO SELECT Square Stock, 1.000", 1" W, 1 ft. (BSQ360/1-12)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2 W (RTFE2.000V)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 1.5 W (RCANNA1.500X48.000CE)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.625 W (RDELNA.625)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 2.000 Dia [Ft] (RHAS2762.000)
- PROFESSIONAL PLASTICS Natural 12 L, 0.25 W (RHDPENA.250)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1" Dia. (BULK-PR-PTFE-102)
- Professional Plastics Plastic Rods