Shop All Plastic Rods
Professional Plastics
Natural UHMW 12 L, 1.25 W
Mfr # RUHMWNA1.250
Zoro # G100907732
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW
- Length 12
- Color Natural
- Width 1.25
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RUHMWNA1.250
- Zoro # G100907732
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.25 |
Height | 1.25 |
Details
Material | UHMW |
Color | Natural |
Weight | 1 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.93 |
Tensile Strength (psi @ 73 Deg;) | 6000 |
USDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 350 |
Dielectric Strength (volts/mil) | 900 |
Max. Recommended Use Temp (Deg:F) | 155 |
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_48)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.375x12x182)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.25 W (RPFANA.250)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 0.25 W (RTURA.250)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2 W (RTFE2.000V)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 0.5 W (RACRC.500C)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/8" Dia. (2XMP9)
- Professional Plastics Plastic Rods