Shop All Plastic Rods
Professional Plastics
Natural Tivar 12 L, 5.5 W
Mfr # RUHMWNA5.500Q
Zoro # G800930993
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tivar
- Length 12
- Color Natural
- Width 5.5
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RUHMWNA5.500Q
- Zoro # G800930993
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 5.5 |
Height | 5.5 |
Details
Material | Tivar |
Color | Natural |
Weight | 11 |
FDA Compliant | Yes |
USDA Compliant | Yes |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
Tivar® 1000 (natural) UHMW is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Tivar® 1000 UHMW was developed by Quadrant EPP (now Mitsubishi Chemical Advanced Materials) is also available in custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Tivar® 1000 UHMW comes in natural and custom colors, and is available in oversize sheets as well as three standard sheet sizes: 48" x 96" sheets with gauge sizes ranging from 1/16" to 6" 48" x 120" sheets with gauge sizes ranging from 1/16" to 6" 60" x 120" with gauge sizes ranging from 3/8" to 1". Tivar 1000 is available in Sheets, Rods, Tubes and Profiles through our 20 locations in the USA, Singapore & Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Steel Flat Bar Weld 1-1/2X48 (N215-582)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 18 X 24 (SPLEXICL.250-18X24)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1106_6_0)
- PROFESSIONAL PLASTICS Natural ABS 12 L, 0.75 W (RABSNA.750)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 1 W (RACESD1.000N)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.25 W (RULT1000NA1.250)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 1.25 W (RNYLNA1.250EXT)
- PROFESSIONAL PLASTICS Natural UHMW 12 L, 4 W (RUHMWNA4.000)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.25 W (RULT1000NA.250)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/16" Dia. (G15-TRFE-.438-1)
- Professional Plastics Plastic Rods