Shop All Plastic Rods
Professional Plastics
Natural Tivar 12 L, 5 W
Mfr # RUHMWNA5.000Q
Zoro # G700930963
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tivar
- Length 12
- Color Natural
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RUHMWNA5.000Q
- Zoro # G700930963
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 5 |
Height | 5 |
Details
Material | Tivar |
Color | Natural |
Weight | 9 |
USDA Compliant | Yes |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
Tivar® 1000 (natural) UHMW is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Tivar® 1000 UHMW was developed by Quadrant EPP (now Mitsubishi Chemical Advanced Materials) is also available in custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Tivar® 1000 UHMW comes in natural and custom colors, and is available in oversize sheets as well as three standard sheet sizes: 48" x 96" sheets with gauge sizes ranging from 1/16" to 6" 48" x 120" sheets with gauge sizes ranging from 1/16" to 6" 60" x 120" with gauge sizes ranging from 3/8" to 1". Tivar 1000 is available in Sheets, Rods, Tubes and Profiles through our 20 locations in the USA, Singapore & Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-H60-134)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (HF/2504-72)
- ZORO SELECT Gray Polycarbonate Angle Stock, 3 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-11)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.5 W (RACESD.500N)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.375 W (RPVCWH.375-10)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 1.000 Dia [Ft] (RHAS2761.000)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.25 W (RPVCWH.250-10)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 5 W (RPVCGY5.000)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.75 W (RPFANA.750)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- Professional Plastics Plastic Rods