Shop All Chromatography Supplies
Professional Plastics
Natural Tefzel 12 L
Mfr # TTEFZEL.875X1.750X12.000-280
Zoro # G300944964
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tefzel
- Color Natural
- Width 1.75
- Length 12
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTEFZEL.875X1.750X12.000-280
- Zoro # G300944964
- Country of Origin Multiple
- Category Chromatography Supplies
Dimensions
Width | 1.75 |
Length | 12 |
Height | 1.75 |
Details
Material | Tefzel |
Color | Natural |
Weight | 2 |
Description
Tefzel ® ETFE Tubing (extruded) and Tefzel ETFE Tubes (molded) provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a preferred material for HPLC applications Tefzel Tubing & Tubes are produced in the following forms: Thin-Wall Extruded Tubing - normally supplied in coils up to 100 ft (or more) Heavy-Wall Extruded Tubes - normally supplied in Six Foot Lengths Heavy-Wall MOLDED Tubes - normally supplied in Custom Lengths of 12" long (305mm) or less. Tefzel is a registered tradename of DuPont
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- KEY SURGICAL Stainless Steel Utility Bath Tray (878003)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192135)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- PERKIN ELMER Lc/Ms Nitrogen Generators, Integrated Co (N9303223)
- OASIS Small Oasis Tree Stand (313-ST)
- Professional Plastics Chromatography Supplies