Shop All Chromatography Supplies
Professional Plastics
Natural Tefzel 12 L
Mfr # TTEFZEL3.000X3.750X12.000-280
Zoro # G100944881
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tefzel
- Color Natural
- Height 3.75
- Weight 4
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTEFZEL3.000X3.750X12.000-280
- Zoro # G100944881
- Country of Origin Multiple
- Category Chromatography Supplies
Dimensions
Height | 3.75 |
Length | 12 |
Width | 3.75 |
Details
Material | Tefzel |
Color | Natural |
Weight | 4 |
Description
Tefzel ® ETFE Tubing (extruded) and Tefzel ETFE Tubes (molded) provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a preferred material for HPLC applications Tefzel Tubing & Tubes are produced in the following forms: Thin-Wall Extruded Tubing - normally supplied in coils up to 100 ft (or more) Heavy-Wall Extruded Tubes - normally supplied in Six Foot Lengths Heavy-Wall MOLDED Tubes - normally supplied in Custom Lengths of 12" long (305mm) or less. Tefzel is a registered tradename of DuPont
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- PERKIN ELMER Nitrogen Nitroflow Lab Generator 120 Vol (N9306213)
- Professional Plastics Chromatography Supplies