Shop All Chromatography Supplies
Professional Plastics
Natural Tefzel 12 L
Mfr # TTEFZEL1.000X1.437X12.000-280
Zoro # G500944924
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tefzel
- Color Natural
- Width 1.437
- Weight 1
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTEFZEL1.000X1.437X12.000-280
- Zoro # G500944924
- Country of Origin Multiple
- Category Chromatography Supplies
Dimensions
Width | 1.437 |
Length | 12 |
Height | 1.437 |
Details
Material | Tefzel |
Color | Natural |
Weight | 1 |
Description
Tefzel ® ETFE Tubing (extruded) and Tefzel ETFE Tubes (molded) provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a preferred material for HPLC applications Tefzel Tubing & Tubes are produced in the following forms: Thin-Wall Extruded Tubing - normally supplied in coils up to 100 ft (or more) Heavy-Wall Extruded Tubes - normally supplied in Six Foot Lengths Heavy-Wall MOLDED Tubes - normally supplied in Custom Lengths of 12" long (305mm) or less. Tefzel is a registered tradename of DuPont
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- SUBURBAN Suburban 350206 Furnace Blower Wheel for SF and SFQ-Series (350206)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL.875X1.750X12.000-280)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OASIS Small Oasis Tree Stand (313-ST)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- Professional Plastics Chromatography