Shop All PTFE Tubing
Professional Plastics
Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each]
Mfr # TTFE.062X.250X100FT
Zoro # G900922263
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Color Natural
- Material Teflon
- Width 12
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTFE.062X.250X100FT
- Zoro # G900922263
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Width | 12 |
Height | 4 |
Details
Color | Natural |
Material | Teflon |
Weight | 5 |
Specific Gravity (73 Deg: g/cm3) | 2 |
Description
PTFE Tubing - Flexible, Semi-Clear PTFE Tubing (PTFE polytetrafluoroethylene) provides the ultimate in lubricity, high temperature use, chemical resistance, biocompatibility, and precision extruded tolerances. These fractionally sizes flexible PTFE tubes are typically sold in 50 foot, 100 foot, 250 foot & 1,000 foot Coils. We also offer: Flexible PTFE Tubing in AWG Sizes. Semi-Rigid PTFE Tubes - 6 Ft Lengths - Fractional Sizes Heavy Wall Compression-Molded PTFE Tubes & Rings (2" to 20" OD)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3406)
- ZORO SELECT 2" MNPT x 3 ft TBE Black Pipe Sch 80 (90920)
- KOHLER Air Gap Body With Cover (9110-BN)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Blue (PE38CNB)
- PROFESSIONAL PLASTICS Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each] (TTFECONV1.250X25FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #14 SW X 500 FT [Each] (TTFEAWG14SWX500FT)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- Professional Plastics Tubing