Shop All Plastic Rods
Professional Plastics
Natural Teflon 72 L, 0.375 W
Mfr # RTFEGL25NA.375-6
Zoro # G200930890
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Length 72
- Color Natural
- Width 0.375
- Height 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RTFEGL25NA.375-6
- Zoro # G200930890
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 72 |
Width | 0.375 |
Height | 0.375 |
Details
Material | Teflon |
Color | Natural |
Weight | 1 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.4 |
Tensile Elongation at Break (% @ 73 Deg: F) | 270 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 2.25 |
Flexural Strength (psi @ 73 Deg: F) | 1950 |
Max. Recommended Use Temp (Deg:F) | 500 |
Heat Deflection Temp. (264 psi) Deg:F | 150 |
Tensile Strength (psi @ 73 Deg;) | 2100 |
Description
PTFE Glass-Filled - Milled glass fibers have the least effect on chemical and electrical properties and add greatly to the mechanical properties of unfilled PTFE. Addition of glass improves compressive properties by as much as 40% and improves wear resistance greatly. These compounds resist acids and oxidation but can be attacked by alkali. PTFE with 25% glass fibers for increased stability is supplied in sheets, rods & tubes. Available in Standard 25% Glass Filler. Also available in 15%, 20%, and other custom blends. Glass-Filled PTFE has a Typical 2-3 Week Lead-Time. If faster delivery is required, please contact customer service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 3 Ft (SB-5052-0250-01-36)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.25" Thick x 12" Width x 24" Length - Tan (33-014-250)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-863)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 2 in Thick, Charcoal (ZUSA-PU-116)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.5 W (RTOR4203.500)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 0.625 W (RPAPNA.625X48.000XXX)
- PROFESSIONAL PLASTICS Invar 36 Rod, 2.000 Dia [Ft] (RINVAR2.000-36)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 1.5 W (RPVCGY1.500)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1" Dia. (2XPW1)
- Professional Plastics Plastic Rods