Shop All Plastic Rods
Professional Plastics
Natural Teflon 12 L, 2.5 W
Mfr # RTFE2.500V
Zoro # G700907750
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Teflon
- Length 12
- Color Natural
- Width 2.5
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RTFE2.500V
- Zoro # G700907750
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2.5 |
Height | 2.5 |
Details
Material | Teflon |
Color | Natural |
Weight | 5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 300 |
Dielectric Strength (volts/mil) | 1000 |
UL94 Flammability Rating Method: UL 94 | V-0 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 7.5 |
Heat Deflection Temp. (264 psi) Deg:F | 132 |
Tensile Strength (psi @ 73 Deg;) | 3900 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
FDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 500 |
Description
PTFE is a fluoropolymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE sheets and rods are ideally suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's low coefficient of friction makes it suitable for applications where sliding action of parts is needed: such as plain bearings, gears, and slide plates. In these applications, it performs significantly better than nylon and acetal; and is comparable to UHMW. PTFE however can be used over a far wider temperature range than these materials; -100°F to +400°F (-73°C to 204°C) and offers superior electrical insulation properties. Although its' mechanical properties are low compared to other engineering plastics, those properties can be enhanced through the use of additives such as Carbon, Graphite, Bronze, and Glass Fiber. The most commonly known brand name of PTFE-based formulas is Teflon® by Chemours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-5)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Gray (3003930)
- PROFESSIONAL PLASTICS Natural Ertalyte 12 L, 1 W (RPETNA1.000Q)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1 W (RDELBK1.000)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 5.5 W (RUHMWNA5.500Q)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-10)
- PROFESSIONAL PLASTICS Clear 72 L, 0.75 W (RPVCCL.375-10)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/8 in Dia. (BULK-PR-PVC-153)
- Professional Plastics Plastic Rods