Shop All Plastic Sheets
Professional Plastics
Natural Stress-Relieved Polypropylene Sheet, 0.062 X 48.000 X 96.000
Mfr # SPRONA.062X48.000X96.000SR
Zoro # G300909680
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.062
- Weight 10
- Length 96
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPRONA.062X48.000X96.000SR
- Zoro # G300909680
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.062 |
Length | 96 |
Width | 48 |
Details
Color | Natural |
Weight | 10 |
Material | Polypropylene |
USDA Compliant | Yes |
NSF Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 0.92 |
FDA Compliant | Yes |
3A Dairy Compliant | Yes |
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-CS-GFR4-41)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9219-M)
- ZORO SELECT Round Rod, Aluminum, 8 ft. L, 3/8" Dia. (A2752)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft] (STURB.062)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 48.000 Inch X 100 FT [Each] (SMYLDCL.014X48.000X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.047 X 36.000 X 48.000 [Each] (SFR4NA.047X36.000X48.000)
- PROFESSIONAL PLASTICS Pewter Gray#52001 Kydex T P3 SH, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96GRY52001P3)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-CS-GCE-41)
- Professional Plastics Plastic Sheets