Shop All Plastic Sheets
Professional Plastics
Natural SG-200 Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SSG200NA.250X48.000X96.000
Zoro # G400909528
product price: $508.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Length 96
- Height 0.25
- Width 48
- Color Natural
- Weight 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSG200NA.250X48.000X96.000
- Zoro # G400909528
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.25 |
Width | 48 |
Details
Color | Natural |
Weight | 70 |
Specific Gravity (73 Deg: g/cm3) | 1.6 |
Description
Glastic Grade SG-200 High-Strength & High-Temperature Laminate offers the same high-performance features and benefits as Glastic FHT Laminate. In addition, SG-200 offers much higher mechanical strengths than FHT with temperature ratings of up to 210° C. Because of its capabilities, Glastic SG-200 is ideal for a wide variety of product applications requiring high temperature NEMA GPO-1 products. Grade SG-200 is also a superior replacement material for epoxy-bonded mica in layer insulation applications. SG-200 has a UL Temperature Index of 210° C Electrical and 210° C Mechanical. Grade SG-200 is available in thicknesses of 1/32" to 1-1/4" Natural TAN COLOR. Special sheet sizes of 64" x 64" are available for large lifting magnets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Sheet, 36 in L, 36 in W (9662_36_36)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W x1H” Snap-off Plastic Shims Black 60 Retail Wrapped Stacks/960pc/box (SP17)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1-1/2" Thick (BULK-PS-UHMW-428)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.625 Thick, 48 X 96 (SCANNA.625CE-48X96)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.000 X 48.000 X 48.000 [Each] (SMARINITE1.000X48.000X48.000)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARBK.750X54.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS White 2LB Polyethylene Foam Sheet, 0.062 X 48.000 X 72.000 [Each] (SFOAMPEWH.062X48.000X72.0002LB)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- Professional Plastics Plastic Sheets