Shop All Plastic Sheets
Professional Plastics
Natural Ryton PPS Film (C), 0.003 X 24.000 X 48.000 [Each]
Mfr # SPPSNA.003X24.000X48.000
Zoro # G100930655
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material PPS
- Length 24
- Height 4.023
- Width 4.023
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPPSNA.003X24.000X48.000
- Zoro # G100930655
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 24 |
Height | 4.023 |
Width | 4.023 |
Details
Color | Natural |
Material | PPS |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
PPS (Polyphenylene Sulfide) film is an impact-modified, unreinforced extrusion grade. PPS offers high tensile elongation, unusual flexibility and ductility. Film also has high temperature resistance, impact strength and flexibility. This new grade retains many of the traditional benefits of Fortron® PPS including excellent adhesion to nylons and polyolefins, high chemical resistance and very low fuel permeation. For example: .005" film of Fortron® PPS SKX-382 has a gasoline (CE10) permeability rate of 0.121 g mm/m2/day, which is far less than that of nylon, polyketone and other resins often used with gasoline and other fuels. Impact-resistant PPS Fortron® SKX-382 impact-modified polyphenylene sulfide exhibits unusual ductility and flexibility. It has a high melt strength for extrusion or blowmolding as a monolayer or as part of multilayer structures. It adheres well to nylons and polyolefins. Its tensile elongation at break is 25%, while its flexural modulus is 2140 MPa and its notched Izod impact strength is 40 kJ/m2. Also offered in Ryton® PPS Film. PPS is generally used in applications where high temperature and chemical resistance are required. A continuous use temperature of 428° F and short term properties at 500° F allow PPS to be used in automotive, electronic (solderability) and many OEM applications. PPS offers the broadest resistance to chemicals of any advanced engineering plastic. They have no known solvents below 392°F (200°C) and are inert to steam, strong bases, fuels and acids. Minimal moisture absorption and a very low coefficient of linear thermal expansion, combined with stress-relieving manufacturing, make PPS ideally suited for precise tolerance machined components. As an unfilled material, PPS is easily machined to close tolerances. It is ideal for structural applications in corrosive environments or as a lower temperature replacement for PEEK. Natural Fortron® PPS SKX-382 and Ryton® film color is Off White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7363_72_0)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Buna FDA White (310-1/4EP)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARDG.750X54.000X96.000)
- PROFESSIONAL PLASTICS White Flame-Retardant ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96 (SABSFRWH.125X48.000X96.000)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96BLK52000P3)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.093 X 48.000 X 96.000 [Each] (SKYDT.093X48X96BLK52000P3)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.000 Thick, 48 X 96 (SHDPENA1.000-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 48 X 96 (SPLEXICL.187-48X96)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 48" L x 1" W x 1/16" Thick (BULK-PS-PC-147)
- Professional Plastics Plastic Sheets